1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X38 CR DR XT40 MDX 3/4 CHV D-LAG
Mine Duty Drum - Crown Face, 24 in Dia., 38 in Face Width, XT Hub, Chevron Lagging
MI ITEM #
11165126
MFR #
24X38 CR DR XT40 MDX 3/4 CHV D-LAG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X38 CR DR XT40 MDX 3/4 CHV D-LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X38 CR DR XT40 MDX 3/4 CHV D-LAG
Mine Duty Drum - Crown Face, 24 in Dia., 38 in Face Width, XT Hub, Chevron Lagging
MI ITEM #
11165126
MFR #
24X38 CR DR XT40 MDX 3/4 CHV D-LAG
Mfr description
227366 24X38 CR DR XT40 MDX 3/4 CHV D-LA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
38 in
Maximum Bore
2.5000 in
Pulley
Diameter
24 in
Weight
774 lbs
Details
Face Type
Crown
Hub Number
XT40
Hub Type
XT
Lagging Type
Chevron
Pulley Type
Mine Duty Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items