Motion
TIGEAR-2 MOTOR/REDUCER ASSEMBLY

DODGE
TIGEAR-2 MOTOR/REDUCER ASSEMBLY

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #11165199
MFR #TIGEAR-2 MOTOR/REDUCER ASSEMBLY
List Price$5,821.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 MOTOR/REDUCER ASSEMBLY

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #11165199
MFR #TIGEAR-2 MOTOR/REDUCER ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,821.69/each for your price

Overview

Mfr description
23Q05L18-CECP3660T TIGEAR-2 MOTOR/REDUCE

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought