Motion
23Q10R14CEM3586T-5

DODGE
23Q10R14CEM3586T-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11165211
MFR #23Q10R14CEM3586T-5
List Price$4,601.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q10R14CEM3586T-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11165211
MFR #23Q10R14CEM3586T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,601.36/each for your price

Overview

Mfr description
23Q10R14CEM3586T-5 TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    23Q10R14CEM3586T-5
  • Weight
    111 lbs, 50.35 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought