Motion
23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE

DODGE
23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE

23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE
Mi Item #11165248
MFR #23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE
Price$2,447.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE

23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE
Mi Item #11165248
MFR #23Q60H56 TIGEAR-2 REDUCER WITH HD O/P SE

Mfr description
23Q60H56HD 23Q60H56 TIGEAR-2 REDUCER WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,447.29/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    23
  • Center Distance
    2.31 in
  • Overhung Load
    1610 lbf
  • Ratio
    60:1

Details

  • Horsepower Rating Normal Duty
    Output 0.51 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.24 horsepower
  • Torque Rating (in-lb)
    Output 1111 inch pound (pound inch)
  • UPC_NO
    782477487323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)