Motion
242104

DODGE
242104

242104 SPEED REDUCER 15-1 DODGE TXT215
MI ITEM #11165266
MFR #242104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
242104

242104 SPEED REDUCER 15-1 DODGE TXT215
MI ITEM #11165266
MFR #242104

Mfr description
242104 SPEED REDUCER 15-1 DODGE TXT215
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    115
  • Case Size
    2
  • Nominal Ratio
    15 : 1

Details

  • Additional Details
    TA2115H15MS X 55 MM STR BORE RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1874 rpm
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    14 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)