Motion
243079

DODGE
243079

243079 SPEED REDUCER 25-1 DODGE TXT325A
MI ITEM #11165278
MFR #243079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
243079

243079 SPEED REDUCER 25-1 DODGE TXT325A
MI ITEM #11165278
MFR #243079

Mfr description
243079 SPEED REDUCER 25-1 DODGE TXT325A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    3
  • Nominal Ratio
    25 : 1

Details

  • Additional Details
    TA3203H25M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    14 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)