Specifications
Dimensions
- Case Size3
- Nominal Ratio9 : 1
Details
- Additional DetailsTA3203H09M METRIC TAPER BUSH RED
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Output Bore TypeTapered Bushing
- Thermal Horsepower Rating13 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)