Motion
244019

DODGE
244019

244019 SPEED REDUCER 25-1 DODGE TXT425A
MI ITEM #11165285
MFR #244019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
244019

244019 SPEED REDUCER 25-1 DODGE TXT425A
MI ITEM #11165285
MFR #244019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
244019 SPEED REDUCER 25-1 DODGE TXT425A

Specifications

  • Additional Details
    TA3203H05M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    3
  • Gearbox Component Type
    Gearbox
  • Nominal Ratio
    5 : 1
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    13 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought