Motion
TXT409CT

DODGE
TXT409CT

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #11165298
MFR #TXT409CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT409CT

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #11165298
MFR #TXT409CT

Mfr description
244690 TXT409CT,CTV TAPER BUSH REDCR (SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    207
  • Case Size
    3
  • Nominal Ratio
    9:1

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    244690
  • Maximum Speed
    1750 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Thermal Horsepower Rating
    13 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)