Motion
245022

DODGE
245022

245022 SPEED REDUCER 15-1 DODGE TXT515B
Mi Item #11165301
MFR #245022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
245022

245022 SPEED REDUCER 15-1 DODGE TXT515B
Mi Item #11165301
MFR #245022

Mfr description
245022 SPEED REDUCER 15-1 DODGE TXT515B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    3
  • Nominal Ratio
    15 : 1

Details

  • Additional Details
    TA3203H15MS X 65 MM STR BORE RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    13 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)