Motion
246069

DODGE
246069

246069 SPEED RED 5.67-1 DODGE TXT605
MI ITEM #11165311
MFR #246069
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
246069

246069 SPEED RED 5.67-1 DODGE TXT605
MI ITEM #11165311
MFR #246069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
246069 SPEED RED 5.67-1 DODGE TXT605

Specifications

  • Case Included
    Yes
  • Agma Size
    203
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    11 hp
  • Additional Details
    TA3203H09MS X 65 MM STR BORE RED
  • Case Size
    3
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1847 rpm
  • Nominal Ratio
    9 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought