Motion
254213

DODGE
254213

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hydraulic Motor Input
MI ITEM #11165357
MFR #254213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
254213

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hydraulic Motor Input
MI ITEM #11165357
MFR #254213

Mfr description
254213 HXT405AS FAIRMONT REDUCER F24080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    4
  • Nominal Ratio
    40 : 1
  • Ratio
    5:1

Details

  • Additional Details
    TA4207H40M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    11 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)