Motion
26A07H14SB

DODGE
26A07H14SB

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #11165403
MFR #26A07H14SB
Price$3,874.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A07H14SB

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #11165403
MFR #26A07H14SB

Mfr description
26A07H14SB TIGEAR-2 RED. W/SEALED INPUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,874.92/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    4
  • Center Distance
    2.6300 in
  • Nominal Ratio
    15 : 1
  • Ratio
    7:1
  • Shaft Diameter
    1.4375 in, 36.51 mm

Details

  • Additional Details
    TA4207H15M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A07H14SB
  • Max Input Horsepower
    6.980 hp
  • Output
    6.450 hp
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    11 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)