Motion
26A20R56-VWDM3611T

DODGE
26A20R56-VWDM3611T

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #11165409
MFR #26A20R56-VWDM3611T
Price$6,560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A20R56-VWDM3611T

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #11165409
MFR #26A20R56-VWDM3611T

Mfr description
26A20R56-VWDM3611T 26A20R56-VWDM3611T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,560.30/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    20:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)