Motion
TIGEAR-2 REDUCER WITH SEALED INPUT BRG

DODGE
TIGEAR-2 REDUCER WITH SEALED INPUT BRG

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #11165410
MFR #TIGEAR-2 REDUCER WITH SEALED INPUT BRG
List Price$2,757.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH SEALED INPUT BRG

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #11165410
MFR #TIGEAR-2 REDUCER WITH SEALED INPUT BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,757.15/each for your price

Overview

Mfr description
26A40R14SB TIGEAR-2 REDUCER WITH SEALED

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    40:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought