Motion
26AZ50H14TDNC

DODGE
26AZ50H14TDNC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #11165411
MFR #26AZ50H14TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ50H14TDNC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #11165411
MFR #26AZ50H14TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26AZ50H14TDNC TG2 3-PC RED SIZE 26 EZ

Specifications

  • Additional Details
    TA4207H09M METRIC TAPER BUSH RED
  • Center Distance
    2.6300 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Nominal Ratio
    9 : 1
  • Thermal Horsepower Rating
    9 hp
  • Gearbox Component Type
    Gearbox
  • Case Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought