Motion
26Q18R18-VM3611T

DODGE
26Q18R18-VM3611T

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11165432
MFR #26Q18R18-VM3611T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q18R18-VM3611T

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11165432
MFR #26Q18R18-VM3611T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26Q18R18-VM3611T TIGEAR-2 REDUCER WITH M

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    18:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought