Motion
TIGEAR-2 REDUCER W/MOTOR, HELICAL ATTACH

DODGE
TIGEAR-2 REDUCER W/MOTOR, HELICAL ATTACH

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #11165433
MFR #TIGEAR-2 REDUCER W/MOTOR, HELICAL ATTACH
List Price$6,975.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/MOTOR, HELICAL ATTACH

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #11165433
MFR #TIGEAR-2 REDUCER W/MOTOR, HELICAL ATTACH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,975.29/each for your price

Overview

Mfr description
26Q20LR14-VBM3542 TIGEAR-2 REDUCER W/MOT

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought