Specifications
Dimensions
- Center Distance2.6200 in
- Ratio20:1
- Weight87 lbs, 39.46 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number26Q20LR14-VEM3546T
- Output DirectionDouble
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)