Specifications
Dimensions
- Center Distance2.6200 in
- Ratio25:1
- Weight93 lbs, 42.18 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number26Q25L14-VUHM3554T
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)