Motion
26Q25L14VBM3554T-D

DODGE
26Q25L14VBM3554T-D

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #11165439
MFR #26Q25L14VBM3554T-D
Price$6,466.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q25L14VBM3554T-D

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #11165439
MFR #26Q25L14VBM3554T-D

Mfr description
26Q25L14VBM3554T-D TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,466.91/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    25:1
  • Weight
    93 lbs, 42.18 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    26Q25L14VBM3554T-D
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)