Motion
272617TB6-7BS

DODGE
272617TB6-7BS

272617TB6-7BS TXT1225-6-7BUSH-BS
MI ITEM #11165519
MFR #272617TB6-7BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
272617TB6-7BS

272617TB6-7BS TXT1225-6-7BUSH-BS
MI ITEM #11165519
MFR #272617TB6-7BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
272617TB6-7BS TXT1225-6-7BUSH-BS

Specifications

  • Case Included
    Yes
  • Agma Size
    207
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    9 hp
  • Additional Details
    TA4207H40MS X 75 MM STR BORE RED
  • Gearbox Component Type
    Gearbox
  • Case Size
    4
  • Housing Material
    Cast Iron
  • Maximum Speed
    1955 rpm
  • Nominal Ratio
    40 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought