Motion
10X26 CR DR XT25 3/8 PLAIN LAG

DODGE
10X26 CR DR XT25 3/8 PLAIN LAG

Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width, XT Hub, Plain Lagging
Mi Item #11165541
MFR #10X26 CR DR XT25 3/8 PLAIN LAG
Price$1,657.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10X26 CR DR XT25 3/8 PLAIN LAG

Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width, XT Hub, Plain Lagging
Mi Item #11165541
MFR #10X26 CR DR XT25 3/8 PLAIN LAG

Mfr description
290153 10X26 CR DR XT25 3/8 PLAIN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.41/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    10 in
  • Weight
    78 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)