1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X20 CR DR XT40 MDX 1/4 PLAIN LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X20 CR DR XT40 MDX 1/4 PLAIN LAG
Mine Duty Drum - Crown Face, 20 in Dia., 20 in Face Width
MI ITEM #
11165623
MFR #
20X20 CR DR XT40 MDX 1/4 PLAIN LAG
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
20 in
Details
Face Type
Crown
Hub Number
XT40
Pulley Type
Mine Duty Drum
Overview
Mfr description
293942 20X20 CR DR XT40 MDX 1/4 PLAIN LA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought