Motion
20X32 CR DR XT50 MDX 1/2 HBG LAG

DODGE
20X32 CR DR XT50 MDX 1/2 HBG LAG

Mine Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #11166356
MFR #20X32 CR DR XT50 MDX 1/2 HBG LAG
Price$7,354.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X32 CR DR XT50 MDX 1/2 HBG LAG

Mine Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #11166356
MFR #20X32 CR DR XT50 MDX 1/2 HBG LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,354.42/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    20 in
  • Weight
    429 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
294739 20X32 CR DR XT50 MDX 1/2 HBG LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought