Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BDI515RE MOD PROP CARRIER

Pillow Block Roller Bearing - 5-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #11166473
MFR #P4BDI515RE MOD PROP CARRIER

Mfr description
060863 P4BDI515RE MOD PROP CARRIER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    7.1250 in
  • Bore Diameter  
    5-15/16 in
  • Bore Length
    9.0000 in

Details

  • Dynamic Load Capacity
    40700 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Maximum Speed
    915 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    354000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)