Motion
WSTU-IP-085MR MOD

DODGE
WSTU-IP-085MR MOD

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 85 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #11166480
MFR #WSTU-IP-085MR MOD
Price$3,170.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-085MR MOD

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 85 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #11166480
MFR #WSTU-IP-085MR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,170.32/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Housing Dimensions
    S-2000
  • Shaft Diameter
    3.3460 in, 85 mm
  • Size Code
    085MR
  • Weight
    31 lbs, 14.06 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aeroshell #7
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    079207
  • Material
    079207
  • Max Rpm
    1825 rpm
  • Maximum Speed
    1825 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Radial Static Load Capacity
    362530.062 N, 81500 lbf
  • Seal Type
    Triple Lip Seal
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    362530.062 N, 81500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782476729059

Overview

Mfr description
079207 WSTU-IP-085MR MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought