Motion
1210 X 15MM-KW  BUSHING

DODGE
1210 X 15MM-KW BUSHING

Taper Lock Bushing - 1210 Series, 15 mm Bore, 5 x 5 mm Keyway, Sintered Steel Material
Mi Item #11166487
MFR #1210 X 15MM-KW BUSHING
Price$32.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 15MM-KW BUSHING

Taper Lock Bushing - 1210 Series, 15 mm Bore, 5 x 5 mm Keyway, Sintered Steel Material
Mi Item #11166487
MFR #1210 X 15MM-KW BUSHING

Mfr description
100012 1210 X 15MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.91/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    1210
  • Keyway Size
    5 x 5 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)