Motion
1610 X 15MM-KW  BUSHING

DODGE
1610 X 15MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 15 mm Bore, 5 x 5 mm Keyway, Sintered Steel Material
Mi Item #11166488
MFR #1610 X 15MM-KW BUSHING
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610 X 15MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 15 mm Bore, 5 x 5 mm Keyway, Sintered Steel Material
Mi Item #11166488
MFR #1610 X 15MM-KW BUSHING

Mfr description
100014 1610 X 15MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    1610
  • Keyway Size
    5 x 5 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)