Motion
3525 X 85MM-KW  BUSHING

DODGE
3525 X 85MM-KW BUSHING

Taper Lock Bushing - 3525 Series, 85 mm Bore, 22 x 14 mm Keyway, Cast Iron Material
Mi Item #11166498
MFR #3525 X 85MM-KW BUSHING
Price$263.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 85MM-KW BUSHING

Taper Lock Bushing - 3525 Series, 85 mm Bore, 22 x 14 mm Keyway, Cast Iron Material
Mi Item #11166498
MFR #3525 X 85MM-KW BUSHING

Mfr description
100032 3525 X 85MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.37/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Bushing Size
    3525
  • Keyway Size
    22 x 14 mm
  • Length Through Bore  
    2.5000 in
  • Weight
    14.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)