Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X44 ST DR XT40 MDX

Standard Duty Drum - Straight Face, 12 in Dia., 44 in Face Width
MI ITEM #11167136
MFR #12X44 ST DR XT40 MDX

Mfr description
295470 12X44 ST DR XT40 MDX
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)