Motion
16X44 CR DR XT45 MDX 3/8 HBG LAG

DODGE
16X44 CR DR XT45 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #11167253
MFR #16X44 CR DR XT45 MDX 3/8 HBG LAG
Price$6,007.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X44 CR DR XT45 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #11167253
MFR #16X44 CR DR XT45 MDX 3/8 HBG LAG

Mfr description
295587 16X44 CR DR XT45 MDX 3/8 HBG LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,007.76/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    318 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)