Motion
24X28 CR DR XT40 3/8 DIAMOND

DODGE
24X28 CR DR XT40 3/8 DIAMOND

Standard Duty Drum - Crown Face, 24 in Dia., 28 in Face Width
MI ITEM #11168702
MFR #24X28 CR DR XT40 3/8 DIAMOND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X28 CR DR XT40 3/8 DIAMOND

Standard Duty Drum - Crown Face, 24 in Dia., 28 in Face Width
MI ITEM #11168702
MFR #24X28 CR DR XT40 3/8 DIAMOND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    28 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
298691 24X28 CR DR XT40 3/8 DIAMOND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought