Motion
24X38 CR DR XT50 1/2 DIA LAG

DODGE
24X38 CR DR XT50 1/2 DIA LAG

Standard Duty Drum - Crown Face, 24 in Dia., 38 in Face Width, XT Hub, Diamond Lagging
MI ITEM #11168711
MFR #24X38 CR DR XT50 1/2 DIA LAG
Price$8,533.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X38 CR DR XT50 1/2 DIA LAG

Standard Duty Drum - Crown Face, 24 in Dia., 38 in Face Width, XT Hub, Diamond Lagging
MI ITEM #11168711
MFR #24X38 CR DR XT50 1/2 DIA LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,533.37/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    553 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Lagging Type
    Diamond
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
298883 24X38 CR DR XT50 1/2 DIA LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought