1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
14X22 ST DR XT30 1/2 REPLACEABLE LAG
Standard Duty Drum - Straight Face, 14 in Dia., 22 in Face Width
MI ITEM #
11168715
MFR #
14X22 ST DR XT30 1/2 REPLACEABLE LAG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 14X22 ST DR XT30 1/2 REPLACEABLE LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
14X22 ST DR XT30 1/2 REPLACEABLE LAG
Standard Duty Drum - Straight Face, 14 in Dia., 22 in Face Width
MI ITEM #
11168715
MFR #
14X22 ST DR XT30 1/2 REPLACEABLE LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
22 in
Pulley
Diameter
14 in
Details
Face Type
Straight
Hub Number
XT30
Pulley Type
Standard Duty Drum
Overview
Mfr description
298996 14X22 ST DR XT30 1/2 REPLACEABLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought