1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
30Q05L18-CEM3615T
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #
11168757
MFR #
30Q05L18-CEM3615T
Price
$6,155.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 30Q05L18-CEM3615T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
30Q05L18-CEM3615T
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #
11168757
MFR #
30Q05L18-CEM3615T
Mfr description
30Q05L18-CEM3615T TIGEAR-2 REDUCER WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,155
.09
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.0000 in
Ratio
5:1
Weight
185 lbs, 83.9 kg
Details
Input Type
C-Face Quill
Manufacturer Catalog Number
30Q05L18-CEM3615T
Output Direction
Left Hand
Output Type
Solid
Series
Tigear-2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items