Specifications
Dimensions
- Center Distance3.0000 in
- Ratio15:1
- Weight168 lbs, 76.2 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number30Q15R18-VBM3611T
- Output DirectionRight Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)