Motion
30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25

DODGE
30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25

30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25
Mi Item #11168773
MFR #30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25
Price$2,624.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25

30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25
Mi Item #11168773
MFR #30Q20L14SD104 TIG-2 REDUCER SPCL D=1.25

Mfr description
30Q20L14SD104 30Q20L14SD104 TIG-2 REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,624.72/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    25 : 1
  • Output Size
    1.2500 in
  • Overhung Load
    2300 lbf
  • Ratio
    20:1
  • Shaft Diameter
    Output 1.25 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    TA5215H25M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 3.26 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.030 hp
  • Output
    Solid
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.52 horsepower
  • Torque Rating (in-lb)
    Output 2345 inch pound (pound inch)
  • UPC_NO
    782477484896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)