Overview
Mfr description
30Q40L14-VUHM3554T TIGEAR-2 REDUCER WITH
Specifications
- Center Distance3.0000 in
- Ratio40:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number30Q40L14-VUHM3554T
- Weight120 lbs, 54.431 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data