Motion
32S10H

DODGE
32S10H

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
MI ITEM #11168819
MFR #32S10H
List Price$4,410.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32S10H

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
MI ITEM #11168819
MFR #32S10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,410.42/each for your price

Overview

Mfr description
32S10H 32S10H TIGEAR-2 REDUCER

Specifications

  • Additional Details
    TA6307H25M METRIC TAPER BUSH RED
  • Center Distance
    3.0000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    8.710 hp
  • Horsepower Rating Normal Duty
    Input 8.7100 hp, Output 7.9900 hp
  • Input Type
    Separate
  • Output Bore Type
    Tapered Bushing
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Style
    Input Separate;Output Hollow
  • Finish Coating
    Standard
  • Maximum Output Torque
    2876 in/lb;324.944 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7650.941 N, 1720 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    32
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    32S10H
  • Weight
    85 lbs, 38.555 kg
  • Horsepower
    Input 8.7100 hp, Output 7.9900 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    7.990 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    Input 1.2600 in
  • Torque Rating (in-lb)
    2876 in-lbs;324.944 Nm
  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Thermal Horsepower Rating
    20 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1720 lbf;7650.941 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought