Motion
35Q07R18-VM3615T

DODGE
35Q07R18-VM3615T

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11169006
MFR #35Q07R18-VM3615T
Price$6,810.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q07R18-VM3615T

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11169006
MFR #35Q07R18-VM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,810.30/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Ratio
    7:1
  • Weight
    179 lbs, 81.193 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    35Q07R18-VM3615T
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
35Q07R18-VM3615T TIGEAR-2 REDUCER WITH M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought