Motion
TIGEAR-2 REDUCER WITH MOTOR CEM3558T

DODGE
TIGEAR-2 REDUCER WITH MOTOR CEM3558T

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11169028
MFR #TIGEAR-2 REDUCER WITH MOTOR CEM3558T
List Price$5,791.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR CEM3558T

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11169028
MFR #TIGEAR-2 REDUCER WITH MOTOR CEM3558T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,791.59/each for your price

Overview

Mfr description
35Q30R14-CEM3558T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text