Motion
35QZ18R18

DODGE
35QZ18R18

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #11169040
MFR #35QZ18R18
List Price$7,179.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35QZ18R18

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #11169040
MFR #35QZ18R18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,179.33/each for your price

Overview

Mfr description
35QZ18R18 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Additional Details
    TA6307H09MS X 100 MM STR BR RED
  • Center Distance
    3.5000 in
  • Ratio
    18:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.720 hp
  • Horsepower Rating Normal Duty
    Input 7.7200 hp, Output 6.7800 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Stainless Epoxy
  • Maximum Output Torque
    4395 in/lb;496.568 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35QZ18R18
  • Weight
    102 lbs, 46.266 kg
  • Horsepower
    Input 7.7200 hp, Output 6.7800 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    9 : 1
  • Output
    6.780 hp
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Torque Rating (in-lb)
    4395 in-lbs;496.568 Nm
  • Thermal Horsepower Rating
    3 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2760 lbf;12277.092 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    6
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text