Specifications
Dimensions
- Bore Diameter6.4375 in
Details
- Country of OriginTW
- Manufacturer Catalog Number389996
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475681693
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)