Motion
38A30L18 TIGEAR-2 REDUCER

DODGE
38A30L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.6250 in Output Size, Left Hand Output
Mi Item #11169102
MFR #38A30L18 TIGEAR-2 REDUCER
Price$5,740.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38A30L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.6250 in Output Size, Left Hand Output
Mi Item #11169102
MFR #38A30L18 TIGEAR-2 REDUCER

Mfr description
38A30L18 38A30L18 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,740.50/each

Specifications

Dimensions

  • Case Size
    6
  • Center Distance
    3.5000 in
  • Nominal Ratio
    5 : 1
  • Output Size
    1.6250 in
  • Ratio
    30:1
  • Shaft Length
    Output 4.2000 in

Details

  • Additional Details
    TA6307H05MS X 100 MM STR BR RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.050 hp
  • Output
    4.150 hp
  • Output Bore Type
    Straight Bore
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)