Specifications
Dimensions
- Outside Diameter7.5000 in
- Weight33.6 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number393173
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)