Motion
393733 MTO 10/8V24.75-N DI

DODGE
393733 MTO 10/8V24.75-N DI

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 24.7500 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #11169181
MFR #393733 MTO 10/8V24.75-N DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
393733 MTO 10/8V24.75-N DI

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 24.7500 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #11169181
MFR #393733 MTO 10/8V24.75-N DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393733 MTO 10/8V24.75-N DI

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    393733
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text