Motion
393742 MTO 12/8V47.5-W QD CI SHEAVE

DODGE
393742 MTO 12/8V47.5-W QD CI SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 47.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11169183
MFR #393742 MTO 12/8V47.5-W QD CI SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
393742 MTO 12/8V47.5-W QD CI SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 47.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11169183
MFR #393742 MTO 12/8V47.5-W QD CI SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393742 MTO 12/8V47.5-W QD CI SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    393742
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text