1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TSEZ-250X3-TUFR-SSS
Pillow Block Take-Up Frame - Telescoping Type, 3.0000 in Travel, 4.3750 in Bolt Center, 9.7500 in Length, 4.0000 in Base Width
MI ITEM #
11169235
MFR #
TSEZ-250X3-TUFR-SSS
List Price
$1,342.85
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TSEZ-250X3-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TSEZ-250X3-TUFR-SSS
Pillow Block Take-Up Frame - Telescoping Type, 3.0000 in Travel, 4.3750 in Bolt Center, 9.7500 in Length, 4.0000 in Base Width
MI ITEM #
11169235
MFR #
TSEZ-250X3-TUFR-SSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,342.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
394124 TSEZ-250X3-TUFR-SSS
Specifications
Frame Type
Telescoping
Travel
3.0000 in
Bolt Center To Center Length
4.3750 in
Overall Length
9.7500 in
Base Width
4.0000 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought