Motion
1615 X 1 3/8-KW 316 SST

DODGE
1615 X 1 3/8-KW 316 SST

Taper Lock Bushing - 1615 Series, 1-3/8 in Bore, 5/16 x 5/16 in Keyway, Stainless Steel Material
Mi Item #11169244
MFR #1615 X 1 3/8-KW 316 SST
Price$2,041.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1 3/8-KW 316 SST

Taper Lock Bushing - 1615 Series, 1-3/8 in Bore, 5/16 x 5/16 in Keyway, Stainless Steel Material
Mi Item #11169244
MFR #1615 X 1 3/8-KW 316 SST

Mfr description
394156 1615 X 1 3/8-KW 316 SST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.46/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    1615
  • Keyway Size
    5/16 x 5/16 in
  • Length Through Bore  
    1.5000 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)